18 x 48 x 6 in. Concrete Step Unit Paver in Majestic Grey

You last purchased this on
 
Anchor Block Company

Landings™ 18 x 48 x 6 in. Concrete Step Unit Paver in Majestic Grey

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Landings™ 18 x 48 x 6 in. Concrete Step Unit Paver in Majestic Grey

  • Fast #
  • Part #A16201616
  • Item #7532501
  • Manufacturer Part #16201616
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Majestic Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Landings™
Color Finish Name:
Majestic Grey
Height:
18 in
Length:
48 in
Material:
Concrete
Width:
6 in