2-3/8 x 8-3/4 x 7-1/16 in. Concrete Paver in Charcoal
Mega-Dublin 2-3/8 x 8-3/4 x 7-1/16 in. Concrete Paver in Charcoal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Mega-Dublin
- Color Finish Name:
- Charcoal
- Height:
- 2-3/8 in
- Length:
- 8-3/4 in
- Material:
- Concrete
- Width:
- 7-1/16 in