3 x 24 x 12 in. Concrete Paver in Cotswold Mist

You last purchased this on
 
Anchor Block Company

Mega-Tandem™ 3 x 24 x 12 in. Concrete Paver in Cotswold Mist

This product requires certification to purchase.
You last purchased this on
 
Anchor Block Company

Mega-Tandem™ 3 x 24 x 12 in. Concrete Paver in Cotswold Mist

  • Fast #
  • Part #A10070938
  • Item #7539673
  • Manufacturer Part #10070938
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotswold Mist Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Mega-Tandem™
Color Finish Name:
Cotswold Mist
Height:
3 in
Length:
24 in
Material:
Concrete
Width:
12 in