2-3/4 x 20-5/8 x 13-3/4 in. Concrete Paver in Sahara Beige 3-Piece
Rinn™ Medino® 2-3/4 x 20-5/8 x 13-3/4 in. Concrete Paver in Sahara Beige 3-Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Rinn™ Medino®
- Color Finish Name:
- Sahara Beige
- Height:
- 2-3/4 in
- Length:
- 20-5/8 in
- Material:
- Concrete
- Number of Pieces:
- 3 Piece
- Width:
- 13-3/4 in