L Size Canvas and Leather Gloves
L Size Canvas and Leather Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knuckle strap
- Rubberized safety cuff
- Durable
- Gunn pattern
- Comfortable back
- Abrasion-resistant
Specifications
- Color Finish Name:
- Grey, Red
- Glove Size:
- L
- Glove Type:
- Work
- Material:
- Cotton, Leather
- Material Type:
- Canvas
- Reusable:
- Yes