Size L Cowhide Leather Welding Gloves in Bucktan

You last purchased this on
 
Boardwalk®

Size L Cowhide Leather Welding Gloves in Bucktan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boardwalk®

Size L Cowhide Leather Welding Gloves in Bucktan

  • Fast #
  • Part #ANR102000
  • Item #4596947
  • Manufacturer Part #ANR 102000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Excellent heat and abrasion resistance
  • Fully welted seams
  • High-quality split
  • Exceptional comfort and durability
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Bucktan
Disposable:
Yes
Glove Size:
L
Glove Type:
Welding, Work, Disposable
Material:
Leather
Material Type:
Cowhide
Reusable:
No