Anchor
L Size Sateen Jacket in Green
Part #ANRCA1200L | Item #4596993 | Manufacturer Part #ANR CA-1200-L
$29.03
EACH
(Pricing is for L)
Clothing Size:
Product Details
- Flame-retardant jacket provides layer of protection for operations such as welding
- Cuffs have adjustable snaps for flashback protection
- Collar protects neck
Specifications
Clothing Size: L
Color Finish: Green
Color Finish Category: Greens
Material: [Sateen, Cotton]
Product Type: Jacket