XL Size Sateen Jacket in Green

You last purchased this on
 
Anchor

XL Size Sateen Jacket in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Anchor

XL Size Sateen Jacket in Green

  • Fast #
  • Part #ANRCA1200XL
  • Item #4596914
  • Manufacturer Part #ANR CA-1200-XL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shirt-style collar
  • Adjustable cuff snaps
  • Luxurious and flame-resistant
  • Large interior pocket
  • Requires Certification

Specifications

Clothing Size:
XL
Color Finish Category:
Greens
Color Finish Name:
Green
Material:
Sateen, Cotton
Product Type:
Jacket