• Cart

DESCRIPTION

  • Packaged in corrugated box
  • Product of choice for applications calling for Class 1 Air Connectors where insulation is not necessary
  • Versatile air connector capable of performing in low to medium pressure residential or commercial HVAC applications
  • Well suited for main trunk lines, supply and return lines, connecting lines, as well as runs to diffusers and room registers, and other terminal devices in spaces where insulation is not required

Anco Products 25 ft. Metalized Uninsulated Flexible Duct Box

A3125M

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
25 ft
Material
Plastic
Material Type
Metalized Polyester
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS