• Cart

DESCRIPTION

  • Class 1 air duct material with certified r-values
  • Constructed around Anco's "ULTRA 10" core - wrapped in a thick blanket of thermally certified energy saving insulation
  • Packaged in corrugated box
  • Versatile air duct product capable of performing in low to high pressure residential or commercial HVAC applications
  • Well suited for main trunk lines, supply and return lines, connecting lines, as well as runs to diffusers and room registers

Anco Products 25 ft. Polyethylene R8 Flexible Air Duct

A4625R8

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM E96
Diameter
4 in
Duct Shape
Round
Length
25 ft
Material
Plastic, Steel
Material Type
Polyethylene
Maximum Airflow
4000
R value
R8
UL Listed
UL 181 Class 1

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS