ANDEN STEAM HUMIDIFIER 11.5 34.6 GALLONS/DAY WITH MODEL 5558 CONTROL
ANDEN STEAM HUMIDIFIER 11.5 34.6 GALLONS/DAY WITH MODEL 5558 CONTROL
Product Details
Product Details
- Anden steam humidifiers are designed for multiple installation applications, making it easy to deliver humidity to any facility.
- The Anden Steam Humidifier operates utilizing electrode technology: current flowing between two electrodes in the disposable steam canister boils water to generate steam
Specifications
- AMP:
- 11.5, 16
- Brand Model Compatibility:
- Model 5558, Model AS80
- Color Finish Name:
- Grey
- Depth:
- 22-7/8 in
- Height:
- 12-5/8 in
- Length:
- 22-7/8 in
- Material:
- Metal, Plastic
- Product Type:
- Humidifier
- Volts:
- 120/208/240VAC
- Width:
- 14-3/8 in