DESCRIPTION

Anderson Bag & Burlap 18 x 30 in. Poly Nylon Sand Bag White

NSB1830

Material:

SPECIFICATIONS

Color Finish
White
Length
18 in
Material
Plastic
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY