DESCRIPTION

Anderson Copper & Brass 1/4 in. NPT HEX Brass Nipple

A122AHB

Length:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Length
1-3/8 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY