DESCRIPTION

Anderson Copper & Brass Brass Drain Valve

A201DHB

Valve Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Brass
Valve Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY