Andfel
48 x 13 in. Extra Heavy Duty Nylon Cable Tie in Natural (Bag of 50)
Part #A525489 | Item #7477531 | Manufacturer Part #525-48-9
Call for Pricing
Length:
48 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
Color Finish: Natural
Color Finish Category: Neutrals
Diameter: 13 in
FM Approved: No
IAPMO Listed: No
Length: 48 in
Material: Plastic
Material Type: Nylon
NSF Certified: No
Package Quantity: Bag of 50
Tensile Strength: 175 lbs/inch
Thickness: 0.086 in
UL Listed: No
Width: 7/20 in