8 in. Nylon Cable Ties in Natural (Pack of 1000)
8 in. Nylon Cable Ties in Natural (Pack of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Natural
- 50#
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Package Quantity:
- Pack of 1000
- Tensile Strength:
- 50 lbs/inch
- Thickness:
- 0.053 in
- UL Listed:
- No
- Width:
- 9/50 in