Andrea® 26 54 x 30 in. Air Bath Drop-In Bathtub with End Drain in Biscuit

Part #MTIAW226BIDI  |  Manufacturer Part #AW226-BI-DI

Color/Finish: Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Available in severaldesigner colors.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • The result is molded stone. 100% solid.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Designer Collection tubs are hand crafted with pride in the USA

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 15

ANSI Specifications: [ANSI Z124.1, ANSI 112.19.7]

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CSA Certified: Yes

Capacity: 32 gal

Collection: Andrea® 26

Color Finish: Biscuit

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 11-1/2 in

Drain Location: End

Drain Opening: 2 in

GSA Approved: No

Hardware Included: Yes

Height: 14-3/4 in

Horsepower: 2 hp

IAPMO Listed: No

Installation Type: [Drop-in, Undermount]

Material: Acrylic

NSF Certified: No

Number Of Jets: 26

Origin: Domestic

Overall Length: 54 in

Overall Width: 30 in

Pump Location: Right

Shape: Rectangular

Size: 54 in x 30 in

Type: MTIAW226BIDI

UL Listed: Yes

Volts: 110V