• Cart

DESCRIPTION

  • A recognized brand by 96% of consumers. (Millward Brown Brand Equity Tracker Q2 29)
  • Attractive emboss makes a positive impression with your customers
  • Can help earn LEED credits
  • Clean upscale packaging coordinates with decor
  • Contains at least 2% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines
  • Coordinates with facial tissue boxes for an elegant, professional look.
  • High capacity 45-sheet count roll decreases roll changes which reduces labor costs.
  • Safe for all standard sewer and septic systems

Angel Soft® 4-1/20 x 4 in. 2-Ply Bathroom Tissue in White (Case of 80)

G16880

Length:

4 in

SPECIFICATIONS

Collection
Angel Soft®
Color Finish
White
Length
4 in
Material
Recycled Fiber
Width
4 in

$72.99
per CASE
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment