Alligator® 12 x 1-7/8 in. Plier

Part #AKN8801300SBA  |  Item #282031  |  Manufacturer Part #KN8801-12-BKA

Call for Pricing EACH

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Alligator®

Jaw Capacity in : 1-7/8 in

Length: 12 in

Material: ChromiumVanadium

Number of Tools Included: 1

Tool Type: Pliers