Size 7 Plastic Ultralight Glove in Blue

You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® Size 7 Plastic Ultralight Glove in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® Size 7 Plastic Ultralight Glove in Blue

  • Fast #
  • Part #A235131
  • Item #6281299
  • Manufacturer Part #235131
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Polyurethane coating provides a sure grip in light oil and dry applications and excellent resistance to abrasion
  • An ultralight fabric and tailored fit, including D3 Pinky Knitting, create a sensation of barehand contact
  • New Dyneema® Diamond Technology™ HPPE yarn offers an unmatched combination of cut protection, comfort, and dexterity inan 18 gauge glove
  • In field trials the HyFlex® 11-518 was preferred by nearly 70% of workers over thicker gloves, a preference that correlates with compliance
  • Comprehensive 6-11 sizing ensures optimum fit and comfort for every worker
  • Requires Certification

Specifications

ANSI:
ANSI 2, ANSI 5
Application:
Industrial
Coating:
Polyurethane
Collection:
HyFlex®
Color Finish Category:
Blues
Color Finish Name:
Blue
Glove Size:
7
Glove Type:
Safety
Material:
Synthetic Fiber, Plastic
Material Type:
Dyneema®, Polyurethane, Nylon, Spandex
Reusable:
Yes