Size 8 Plastic Glove in Grey
11-644 Series Size 8 Plastic Glove in Grey
Frequently Purchased Together
Product Details
- Polyurethane coating provides a sure grip in light oil and dry applications and excellent resistance to tears and abrasion
- Durable and launderable without loss of cut protection for long life
- Ansell Cut Protection Technology™ combines a proprietary blend of HPPE into differentiated engineered yarn that offers an unmatched combination of cut protection and comfort
- Excellent resistance to tears and punctures
- Molds naturally to the hand--preventing fatigue
Specifications
- ANSI:
- ANSI 2, ANSI 5
- Application:
- Industrial
- Coating:
- Polyurethane
- Collection:
- 11-644 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- 8
- Glove Type:
- Cut Resistant, Knit
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Nylon, Polyethylene, Spandex
- Reusable:
- Yes