Marigold™ Size 11 Heavy Duty Natural Rubber Electrical Insulating Glove Bag

Part #A113900  |  Item #7962884  |  Manufacturer Part #113900

Call for Pricing EACH

Size:

11

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Marigold™

Disposable: No

Glove Type: [Electrical Insulating, Heavy Duty]

Material: Canvas

Product Type: Glove Bag

Reusable: Yes

Size: 11