13 mil Rubber Chemical Resistant Reusable Gloves in Natural Size 7
13 mil Rubber Chemical Resistant Reusable Gloves in Natural Size 7
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Protects hands without restricting movement
- Pebble-embossed grip
- Lab, safety and work gloves
- Pinked cuff
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- No
- Glove Size:
- 7
- Glove Type:
- Chemical Resistant
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Reusable:
- Yes
- Thickness:
- 13 mil
- Weight:
- 0.16 lb