33 x 44 in. x 18 mil PVC and Vinyl Apron in Green

You last purchased this on
 
Ansell Occupational Healthcare

33 x 44 in. x 18 mil PVC and Vinyl Apron in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

33 x 44 in. x 18 mil PVC and Vinyl Apron in Green

  • Fast #
  • Part #A950100
  • Item #8048864
  • Manufacturer Part #950100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • PVC (Vinyl) aprons traditionally offer excellent protection where splashes from acids and caustic bases are a concern
  • The PVC construction is flexible yet offers resistance to abrasion and puncture
  • Wherever oil, grease and chemicals are present, Ansell aprons help workers keep clean and protected from harmful contact
  • Heavy Duty
  • These heavy duty PVC aprons feature 18mil die cut PVC and offer users a combination chemical splash protection and flexible comforts
  • 48 inch ties and sealed grommets provide a durable, consistent and adjustable fit on all sizes and styles
  • Bib styles in two sizes with adjustable ties ensure optimal fitfor a wide range of users
  • Sealed grommets with adjustable ties allow for size adjustment without tear-out
  • Liquid Spray & Splash
  • Requires Certification

Specifications

Application:
Heavy Duty
Color Finish Category:
Greens
Color Finish Name:
Green
Length:
44 in
Material:
Plastic
Material Type:
PVC, Vinyl
Thickness:
18 mil
Width:
33 in