45 x 28 in. Disposable Apron in White

You last purchased this on
 
Ansell Occupational Healthcare

45 x 28 in. Disposable Apron in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

45 x 28 in. Disposable Apron in White

  • Fast #
  • Part #ANS105459
  • Item #5049670
  • Manufacturer Part #105459
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bib style
  • Resists grease, oils and fats
  • Requires Certification

Specifications

Clothing Size:
One Size Fits All
Color Finish Name:
White
Length:
45 in
Material:
Plastic
Material Type:
Polyethylene
Thickness:
1-1/4 mil
Width:
28 in