Size 10 Kevlar® Gloves in Yellow

You last purchased this on
 
Ansell Occupational Healthcare

70-330 Series Size 10 Kevlar® Gloves in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

70-330 Series Size 10 Kevlar® Gloves in Yellow

  • Fast #
  • Part #A242036
  • Item #6231258
  • Manufacturer Part #242036
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Protects hands from sharp metal, ceramic, glass and other edges
  • Styles featuring PVC dots make them the ideal choice when enhanced grip is desired
  • Features 100% DuPont™ Kevlar® string knit for cut protection
  • Machine washable for extended life
  • Reversible design allows glove to be worn on either hand, reducing replacement costs
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 2
Application:
Industrial
CE Approved:
No
Coating:
PVC
Collection:
70-330 Series
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Disposable:
No
Glove Size:
10
Glove Type:
Cut Resistant
Material:
Kevlar®
Reusable:
Yes