Foam Nitrile Coated Rubber Automotive and Cut Resistant Reusable Gloves in Green Size 8

You last purchased this on
 
Ansell Occupational Healthcare

AlphaTec® Foam Nitrile Coated Rubber Automotive and Cut Resistant Reusable Gloves in Green Size 8

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

AlphaTec® Foam Nitrile Coated Rubber Automotive and Cut Resistant Reusable Gloves in Green Size 8

  • Fast #
  • Part #A58735080
  • Item #7914249
  • Manufacturer Part #58735080
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Nitrile barrier shell for protection against chemicals with unparalleled abrasion and tear resistance for glove weight for longer durability
  • INTERCEPT technology blends engineered, synthetic and natural fibers into high-performance yarns that provide high cut protection with great comfort and high dexterity
  • Hi-Viz INTERCEPT liner acts as an indicator when chemical safety is being compromised
  • One step process that integrates the cut liner into nitrile shell for better dexterity, tactility & consistent cut protection than double donning
  • ANSELL GRIP technology is a coating treatment that minimizes the force required to grip oily or wet tools or materials, reducing hand and arm fatigue and improving dexterity, safety and productivity
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Abrasion Level 6, ANSI Cut Level A3
CE Approved:
Yes
Coating:
Foam Nitrile
Collection:
AlphaTec®
Color Finish Category:
Greens
Color Finish Name:
Green
Disposable:
No
Glove Size:
8
Glove Type:
Automotive, Cut Resistant, Food Processing, Industrial, Medical, High Visibility, Grip
ISO:
ISO 374-1:2016, ISO 374-5:2016
Length:
14 in
Material:
Rubber
Material Type:
Nitrile
Reusable:
Yes
Thickness:
39 mil