22 mil Rubber Agriculture and Automotive Aftermarket Reusable Gloves in Green Size 7

You last purchased this on
 
Ansell Occupational Healthcare

AlphaTec® Solvex® 22 mil Rubber Agriculture and Automotive Aftermarket Reusable Gloves in Green Size 7

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

AlphaTec® Solvex® 22 mil Rubber Agriculture and Automotive Aftermarket Reusable Gloves in Green Size 7

  • Fast #
  • Part #ANS102943
  • Item #314291
  • Manufacturer Part #102943
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for heavy-duty cleaning applications
  • Combines chemical resistance with tensile strength
  • Sand patch grip
  • Complies with FDA food handling requirements
  • Flexible and comfortable
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Abrasion Level 4
CE Approved:
Yes
Collection:
AlphaTec® Solvex®
Color Finish Category:
Greens
Color Finish Name:
Green
Disposable:
No
Glove Size:
7
Glove Type:
Agriculture, Automotive, Chemical, Food Processing, Machining and Degreasing, Oil and Gas Industry, Sheet Metal Assembly, Utilities
ISO:
ISO 374-1:2016, ISO 374-5:2016
Length:
18 in
Material:
Rubber
Material Type:
Nitrile
Reusable:
Yes
Thickness:
22 mil