Cobalt® N19 S Size Nitrile Disposable Gloves in Blue

Part #AN19  |  Manufacturer Part #N191

Starting at
$189.33 per CASE

Glove Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unique, cobalt blue coloring
  • Consistent product with exceptional fit and feel

Specifications

ADA Compliant: No

ASTM Specifications: ASTM D-6319

Application: [Food Processing, Maintenance]

CE Approved: No

Coating: Powder Free

Collection: Cobalt® N19

Color Finish: Cobalt

Color Finish Category: Blues

Disposable: Yes

Glove Size: S

Glove Type: Safety

Length: 9-1/2 in

Material: Nitrile

Material Type: Nitrile

Reusable: No

Thickness: 4.3 mil