Size XL 3.5 mil Latex Chemical and Life Sciences Disposable Gloves in Natural
TouchNTuff® Size XL 3.5 mil Latex Chemical and Life Sciences Disposable Gloves in Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Component materials comply with FDA regulations for food contact
- Uses include laboratory analysis and technical work, intricate parts handling, food processing and handling, quality control, electronics assembly and light-duty maintenance and cleanup
- High degree of dexterity
- Thin design for superior tactile sensitivity
- Inner polymer coating for easy donning and doffing
- Comfortable latex for extended wear
- Caution: This product contains natural rubber latex which may cause allergic reactions in some individuals
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573, ASTM D-6319
- CE Approved:
- No
- Collection:
- TouchNTuff®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Chemical, Life Sciences
- ISO:
- ISO 13485, ISO 9001
- Length:
- 9-1/2 in
- Material:
- Latex
- Reusable:
- No
- Thickness:
- 3.5 mil