Ansell Occupational Healthcare

Conform® XT L Size Disposable Latex Exam Gloves in White

Part #ANS813476  |  Manufacturer Part #813476

Glove Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% natural rubber latex
  • For laboratory analysis/technical work, intricate parts handling, food processing and handling, quality control, electronics assembly, light-duty maintenance and cleanup
  • Powder free
  • Disposable with textured grip
  • Ambidextrous
  • Qty: 100

Specifications

Collection: Conform® XT

Color Finish: White

Glove Size: L

Glove Type: Disposable

Material: Rubber

Material Type: Latex

Reusable: No

Thickness: 5 mil

Type: ANS813476