L Size Natural Rubber and Latex Disposable Gloves
Diamond Grip® L Size Natural Rubber and Latex Disposable Gloves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Enhanced, textured fingertips for added protection and function
- Ideal for rugged tasks in mid- to heavy-duty environments
- Unique design prevents ripping and tearing
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-3578, ASTM D-5151
- Application:
- Dental, Healthcare, Inspection, Laboratory
- CE Approved:
- No
- Coating:
- Polymer
- Collection:
- Diamond Grip®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Safety
- Length:
- 9-3/5 in
- Material:
- Natural Rubber, Latex
- Reusable:
- No
- Thickness:
- 6.3 mil