M Size Natural Rubber and Latex Disposable Gloves

You last purchased this on
 
Ansell Occupational Healthcare

Diamond Grip® M Size Natural Rubber and Latex Disposable Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

Diamond Grip® M Size Natural Rubber and Latex Disposable Gloves

  • Fast #
  • Part #AMF300M
  • Item #7914252
  • Manufacturer Part #MF-300-M
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Enhanced, textured fingertips for added protection and function
  • Ideal for rugged tasks in mid- to heavy-duty environments
  • Unique design prevents ripping and tearing
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM D-3578, ASTM D-5151
Application:
Dental, Healthcare, Inspection, Laboratory
CE Approved:
No
Coating:
Polymer
Collection:
Diamond Grip®
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Disposable:
Yes
Glove Size:
M
Glove Type:
Safety
Length:
9-3/5 in
Material:
Natural Rubber, Latex
Reusable:
No
Thickness:
6.3 mil