Size S 5 mil Powder Coated Plastic Life Sciences and Food Processing Disposable Gloves in Clear
Dura-Touch® Size S 5 mil Powder Coated Plastic Life Sciences and Food Processing Disposable Gloves in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Powdered
- Dura-Touch® gloves comply with FDA food handling requirements
- Rolled, beaded cuff
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573, ASTM D-6319
- CE Approved:
- No
- Coating:
- Powder Coated
- Collection:
- Dura-Touch®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Food Processing, Life Sciences
- ISO:
- ISO 9001
- Length:
- 9-1/10 in
- Material:
- Plastic
- Material Type:
- PVC, Vinyl
- Reusable:
- No
- Thickness:
- 5 mil