Ansell Occupational Healthcare

HyFlex® 11-100 Size 7 Fiber and Plastic Work Gloves in Grey

Part #A20559  |  Manufacturer Part #205590

Glove Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The HyFlex® 11-100 gloves are especially designed for micro-electronic work where electro-static discharge (ESD) must be avoided
  • Nitrile foam coating ensures that surfaces stay clean and uncontaminated
  • HyFlex® 11-100 is built with silver yarn for optimum ESD performances
  • The thin design improves the handling of even smaller components
  • Ansell is unique in offering a nitrile foam version to prevent any finger tip marks on components

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 3, ANSI A1

Application: Industrial

CE Approved: Yes

Coating: Foam Nitrile

Collection: HyFlex® 11-100

Color Finish: Grey

Color Finish Category: Greys

Disposable: No

Glove Size: 7

Glove Type: Electronics, Inspection

Length: 10-39/50 in

Material: Fiber, Plastic

Material Type: Nylon

Reusable: Yes

Temperature Range: 104