Ansell Occupational Healthcare

HyFlex® 11-281 Narrow Size Sleeve in Grey

Part #A11281180  |  Manufacturer Part #11281180-N

Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Best-in-class Cut ResistanceTechnology-INTERCEPT™ Cut ResistanceTechnology has been tested toperform at or exceed industrystandards. This Ansell proprietarytechnology offers best-in-class cutprotection and increased comfort.The 11-280 & 11-281 Intercept sleevesare ANSI CUT A4.
  • The seamless design and the width options make these HyFlex® sleeves the worker’s best choice for all-daycomfort.
  • 11-280 without thumb slot and 11-281 with thumb slot come indifferent lengths, widths for optimal fit and comfort. Bothversions come in 12”, 16”, 18” and 22” lengths and in narrow or widewidth to fit every worker in the best possible way. Color-codingwill help for easy sorting after laundry
  • 11-280 & 11-281 INTERCEPT™ sleeves are made of dark gray yarnand are silicone free for friendly paint and finish process.
  • The special knitted bicep cuffs keep the sleeve in place.

Specifications

ANSI Specifications: ANSI A4

Application: Industrial

Collection: HyFlex® 11-281

Color Finish: Grey

Color Finish Category: Greys

Glove Type: Cut Resistant, Material Handling, Sheet Metal Handling, Stamping

Length: 18 in

Material: Glass Fiber, Plastic, Spandex

Material Type: Polyamide, Polyester

Reusable: Yes