Foam Nitrile Coated Kevlar®, Plastic, Spandex and Stainless Steel Reusable Cut Resistant Gloves in Grey
HyFlex® 11-541 Foam Nitrile Coated Kevlar®, Plastic, Spandex and Stainless Steel Reusable Cut Resistant Gloves in Grey
Frequently Purchased Together
Product Details
Product Details
- ANSELL GRIP™ technology for strong, confident grip
- INTERCEPT™ cut resistance EN ISO D/ANSI A4 hand protection
- ZONZ™ comfort fit for PPE gloves offering comfort and dexterity
Documents
Specifications
- ANSI:
- ANSI Abrasion 4, ANSI Cut Level A4
- Coating:
- Foam Nitrile
- Collection:
- HyFlex® 11-541
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- 9
- Glove Type:
- Automotive, Equipment, Metal Fabrication, Utilities, Warehousing
- Length:
- 9-21/25 in
- Material:
- Plastic, Rubber, Synthetic Fiber, Stainless Steel
- Material Type:
- Kevlar®, Nylon
- Reusable:
- Yes