Size 10 Fiberglass, Lycra and Plastic Gloves in Black

You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-738 Size 10 Fiberglass, Lycra and Plastic Gloves in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-738 Size 10 Fiberglass, Lycra and Plastic Gloves in Black

  • Fast #
  • Part #A11738100
  • Item #7914266
  • Manufacturer Part #11738100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • NBR PU Coating Palm Coat offers enhanced dexterity and comfort due to no coating strike through. Black palm coat hides soil and provides long wear reducing overall replacement costs.
  • Silicone free
  • Knitted Liner is a unique combination of INTERCEPT™, Nylon, Lycra®, and glass fiber. Ultra strong fibers provide extreme resistance to cuts and burrs.
  • (RTC) Polymer Reinforced thumb crotch for increased protection & extended use life.
  • Certified according to STANDARD100 by OEKO-TEX®.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 5, ANSI A4
Application:
Industrial
CE Approved:
Yes
Coating:
Polyurethane
Collection:
HyFlex® 11-738
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Glove Size:
10
Glove Type:
Cut Resistant, Material Handling, Sheet Metal Handling, Stamping
Length:
10-1/2 in
Material:
Fiberglass, Lycra, Plastic
Material Type:
Nylon
Reusable:
Yes
Temperature Range:
104