29 mil Chemical Resistant and Heavy Duty Reusable Gloves in Orange Size 8
AlphaTec® 29 mil Chemical Resistant and Heavy Duty Reusable Gloves in Orange Size 8
Package Quantity Info:
EA: 1 IP: 12 CA: 144-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Recessed diamond design provides grip on wet or dry objects
- Compliant with FDA food handling requirements
- 29 mil palm is 50% thicker than most standard flock-lined gloves
- 100% cotton flock lining
- Extra heavy duty orange glove
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Abrasion Level 3
- CE Approved:
- Yes
- Collection:
- AlphaTec®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Disposable:
- No
- Glove Size:
- 8
- Glove Type:
- Chemical Resistant, Heavy Duty, Industrial
- ISO:
- ISO 374-1:2016, ISO 374-5:2016
- Length:
- 13 in
- Material:
- Latex
- Reusable:
- Yes
- Thickness:
- 29 mil