HyFlex® Size 10 Cut Protection Gloves in Black and White

Part #A11624  |  Manufacturer Part #104781

Starting at
$14.94 per PAIR

Glove Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cool, comfortable and lightweight
  • Cut and puncture protection
  • Relaxed, natural fit
  • Palm and finger coating
  • Machine launderable

Specifications

Collection: HyFlex®

Color Finish: [Black, White]

Glove Size: 10

Glove Type: Work

Material: Plastic

Material Type: Polyurethane

Reusable: Yes