Ansell

HyFlex® Size 7 Plastic Glove in Grey

Part #A2881  |  Manufacturer Part #288184

Glove Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ansell Cut Protection Technology™ combines a proprietary blend of HPPE into differentiated engineered yarn that offers an unmatched combination of cut protection and comfort
  • Polyurethane coating provides a sure grip in light oil and dry applications and excellent resistance to tears and abrasion
  • Durable and launderable without loss of cut protection for long life
  • Molds naturally to the hand--preventing fatigue
  • Excellent resistance to tears and punctures

Specifications

ANSI Specifications: ANSI 2, ANSI 5

Application: Industrial

Coating: Polyurethane

Collection: HyFlex®

Color Finish: Grey

Color Finish Category: Greys

Glove Size: 8

Glove Type: Safety

Material: Plastic, Spandex

Material Type: Nylon, Polyethylene, Polyurethane

Reusable: Yes