Ansell Occupational Healthcare

HyFlex® Size 10 Ultra Lightweight Assembly Gloves in Black and Yellow

Part #ANS103339  |  Manufacturer Part #103339

Glove Size:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ultra lightweight
  • Cut-resistant stretch DuPont™ Kevlar® liner
  • Abrasion resistant
  • Knit-wrist cuff

Specifications

Collection: HyFlex®

Color Finish: Black, Yellow

Glove Size: 10

Material: Foam, Kevlar®, Rubber

Material Type: Nitrile

Reusable: Yes