Ansell Occupational Healthcare

HyFlex® Size 8 Nitrile Glove

Part #ANS11541080  |  Manufacturer Part #11541080

Glove Size:

8
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI A2

Collection: HyFlex®

Color Finish: Grey

Glove Size: 8

Material: Rubber

Material Type: Nitrile

Reusable: Yes