Palm Coated Kevlar® and Lycra® Lining, Foam, Rubber and Plastic Size M Reusable Safety Gloves in Black and Yellow (Pack of 12)

You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-500 Palm Coated Kevlar® and Lycra® Lining, Foam, Rubber and Plastic Size M Reusable Safety Gloves in Black and Yellow (Pack of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-500 Palm Coated Kevlar® and Lycra® Lining, Foam, Rubber and Plastic Size M Reusable Safety Gloves in Black and Yellow (Pack of 12)

  • Fast #
  • Part #ANS103337
  • Item #4708194
  • Manufacturer Part #103337
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cut-resistant stretch DuPont™ Kevlar® liner
  • Abrasion resistant
  • Ultra lightweight
  • Nitrile foam coating: Breathable PPE gloves with enhanced grip
  • Extended knit wrist cuff: Designed for optimal wrist protection
  • DuPont™ Kevlar® stretch liner: Breathable, comfortable PPE gloves
  • Knit-wrist cuff
  • Requires Certification

Specifications

ANSI:
ANSI Abrasion Level 3, ANSI Cut Level A2
CE Approved:
Yes
Coating:
Palm
Collection:
HyFlex® 11-500
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Glove Size:
M
Glove Type:
Automotive, Equipment, Machining, Metal Fabrication
Length:
10-47/100 in
Material:
Foam, Kevlar®, Lycra, Plastic, Rubber
Material Type:
Nitrile, Nylon
Package Quantity:
Pack of 12
Reusable:
Yes
Thickness:
15 ga