Palm Coated Foam, Kevlar®, Rubber, Spandex and Stainless Steel Size M Reusable Cut Resistant Gloves in Blue and Grey

You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-501 Palm Coated Foam, Kevlar®, Rubber, Spandex and Stainless Steel Size M Reusable Cut Resistant Gloves in Blue and Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® 11-501 Palm Coated Foam, Kevlar®, Rubber, Spandex and Stainless Steel Size M Reusable Cut Resistant Gloves in Blue and Grey

  • Fast #
  • Part #ANS103366
  • Item #4708179
  • Manufacturer Part #103366
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cut-resistant stretch DuPont™ Kevlar® liner
  • Abrasion resistant
  • Ultra lightweight
  • Ergonomic design: Bare hand feel and minimized hand fatigue
  • Nitrile foam coating: Added tactile sensitivity and heightened grip
  • INTERCEP™ cut resistance technology: ANSI A5/EN ISO D cut protection
  • Knit-wrist cuff
  • Requires Certification

Specifications

ANSI:
ANSI Abrasion Level 3, ANSI Cut Level A5
CE Approved:
Yes
Coating:
Palm
Collection:
HyFlex® 11-501
Color Finish Category:
Blues
Color Finish Name:
Blue, Grey
Glove Size:
M
Glove Type:
Automotive, Chemical, Equipment, Machining, Metal Fabrication
Length:
10-23/100 in
Material:
Foam, Plastic, Rubber, Synthetic Fiber, Stainless Steel
Material Type:
Kevlar®, Nitrile, Spandex
Reusable:
Yes
Thickness:
13 ga