Size 9 13 ga Foam Nitrile Coated Nylon and Fiber Knit Wrist ESD Gloves in Grey (Pack of 12)

You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® Size 9 13 ga Foam Nitrile Coated Nylon and Fiber Knit Wrist ESD Gloves in Grey (Pack of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ansell Occupational Healthcare

HyFlex® Size 9 13 ga Foam Nitrile Coated Nylon and Fiber Knit Wrist ESD Gloves in Grey (Pack of 12)

  • Fast #
  • Part #A205592
  • Item #8432080
  • Manufacturer Part #205592
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Nitrile foam coating ensures that surfaces stay clean and uncontaminated
  • HyFlex® 11-100 is built with silver yarn for optimum ESD performances
  • The HyFlex® 11-100 gloves are especially designed for micro-electronic work where electro-static discharge (ESD) must be avoided
  • Ansell is unique in offering a nitrile foam version to prevent any finger tip marks on components
  • The thin design improves the handling of even smaller components
  • Requires Certification

Specifications

ANSI:
ANSI Abrasion Level 3, ANSI Cut Level A1
Application:
Industrial
CE Approved:
Yes
Coating:
Foam Nitrile
Collection:
HyFlex®
Color Finish Category:
Greys
Color Finish Name:
Grey
Disposable:
No
Glove Size:
9
Glove Type:
Automotive, Equipment, Industrial, Machining, Metal Fabrication
Length:
10-39/50 in
Material:
Fiber, Plastic
Material Type:
Nylon
Maximum Temperature:
104
Package Quantity:
Pack of 12
Reusable:
Yes
Thickness:
13 ga