Foam Nitrile and Palm Coated Plastic Reusable Safety Gloves in Grey Size 9
HyFlex® 11-800 Foam Nitrile and Palm Coated Plastic Reusable Safety Gloves in Grey Size 9
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Foam nitrile coating is resistant to snags and abrasions and channels oil away from glove surface to enhance grip
- Will actually mold to the hand for outstanding comfort
- HyFlex foam, Gray foam Nitrile coating on a seamless Nylon liner
- Dermatest®certification: skin-friendliness guaranteed
- Breathable nitrile coating: safety gloves that ensure all-day comfort
- ZONZ™ comfort fit technology: for PPE gloves with a tailored feel
- Applications include assembly, small parts handling, anything where dexterity and tactile sensation is a concern
- Perfect for lightly oiled parts, assembly and small parts handling
Specifications
- ANSI:
- ANSI Abrasion Level 3, ANSI Cut Level A1
- CE Approved:
- Yes
- Coating:
- Foam Nitrile, Palm
- Collection:
- HyFlex® 11-800
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- 9
- Glove Type:
- Automotive, Chemical Resistant, Metal Fabrication
- Length:
- 10-2/5 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 15 ga