HyFlex® Size 9 Ultra Lightweight Assembly Gloves in Blue

Part #ANS103367  |  Item #4708181  |  Manufacturer Part #103367

$295.56 per DOZEN

Glove Size:

9

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ultra lightweight
  • Cut-resistant stretch DuPont™ Kevlar® liner
  • Abrasion resistant
  • Knit-wrist cuff

Specifications

Collection: HyFlex®

Color Finish: Blue

Glove Size: 9

Glove Type: [Glass, Sheet Metal Assembly]

Material: [Foam, Rubber, Kevlar®]

Material Type: Nitrile

Reusable: Yes