Size S Rubber Work Reusable Gloves in Blue (Pack of 1 Dozen)
Hynit® Size S Rubber Work Reusable Gloves in Blue (Pack of 1 Dozen)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Exceptional puncture, abrasion, and cut resistance
- Superior dry grip
- Medium weight
Specifications
- Collection:
- Hynit®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- S
- Glove Type:
- Work
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Pack of 1 Dozen
- Reusable:
- Yes