Size M Rubber Work Reusable Gloves in Blue
Hynit® Size M Rubber Work Reusable Gloves in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Exceptional puncture, abrasion, and cut resistance
- Superior dry grip
- Medium weight
Specifications
- Collection:
- Hynit®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- M
- Glove Type:
- Work
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes